This product requires certification to purchase.

5 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump

Goodman®

5 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump

  • Fast #
  • Part #GGPHH36041
  • Item #9902612
  • Manufacturer Part #GPHH36041
5 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump

  • Fast #
  • Part #GGPHH36041
  • Item #9902612
  • Manufacturer Part #GPHH36041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets the 2023 M1 Test Standards
  • Energy-efficient compressor
  • ECM indoor blower motor
  • Quiet horizontal discharge
  • Copper tube/aluminum fin coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • Electric heat kit available as a field-installed option
  • AHRI certified
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.4, 134, 26.4, 5.4
Application:
Residential
BTU:
60000
BTU Cooling Rating:
57000 Btu/h
BTU Heat Rating:
54500 Btu/h
Blower Type:
ECM
Coil Type:
Evaporator
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
80 dB
Depth:
34
EER2:
10.6
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
173
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
38-1/2
Horsepower:
3/4 hp
MBH:
60
Max CFM:
1700
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
Orifice
Refrigeration Control Type:
Orifice
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
5 Ton
Volts:
208/230V
Weight:
400
Width:
66