This product requires certification to purchase.

5 Ton - 15.2 SEER2 - Horizontal - Packaged Heat Pump

Goodman®

5 Ton - 15.2 SEER2 - Horizontal - Packaged Heat Pump

  • Fast #
  • Part #GGPHH56041
  • Item #9902625
  • Manufacturer Part #GPHH56041
4 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - 15.2 SEER2 - Horizontal - Packaged Heat Pump

  • Fast #
  • Part #GGPHH56041
  • Item #9902625
  • Manufacturer Part #GPHH56041
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets the 2023 M1 Test Standards
  • High-efficiency scroll compressor
  • Multi-speed ECM indoor blower motor
  • Copper tube/aluminum fin condenser coil
  • All-aluminum evaporator coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • Quiet horizontal discharge
  • Electric heat kit available as a field-installed option
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.4, 151, 23.7, 5.4
Application:
Residential
BTU:
60000
BTU Cooling Rating:
57250 Btu/h
BTU Heat Rating:
54500 Btu/h
Blower Type:
ECM
Coil Type:
Evaporator
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
80 dB
Depth:
34
EER2:
11.4
EER2 Range:
11.2 - 11.6
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
175
HSPF2 Range:
6.7 - 7.4
Height:
38-1/2
Horsepower:
3/4 hp
MBH:
60
Max CFM:
1700
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Tonnage:
5 Ton
Volts:
208/230V
Weight:
405
Width:
66