This product requires certification to purchase.

5 Ton - 16.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

Goodman®

5 Ton - 16.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGZV6SA6010
  • Item #11629168
  • Manufacturer Part #GZV6SA6010
4.9 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - 16.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGZV6SA6010
  • Item #11629168
  • Manufacturer Part #GZV6SA6010
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Heat Rating:
60000 Btu/H
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Compressor Type:
Variable Speed
Factory Std. Refrigerant Charge:
118
Refrigerant:
R-32
Refrigeration Control Type:
EEV
SEER2:
16
SEER2 Range:
15.2 - 40.0
Tonnage:
5 Ton
Volts:
208/230V