5 Ton - Convertible - Metal - Evaporator - Coil
5 Ton - Convertible - Metal - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- Coil Type:
- Evaporator
- Configuration:
- Convertible
- Height:
- 28 in
- Length:
- 20 in
- Liquid Line (OD):
- 3/4 in
- MBH:
- 57
- Material:
- Aluminum, Copper
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Weight:
- 47.6 lb
- Width:
- 24 in