This product requires certification to purchase.

5 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 24.5" W

Goodman®

5 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 24.5" W

  • Fast #
  • Part #GAHVE60DP0300
  • Item #11685435
  • Manufacturer Part #AHVE60DP0300
3.8 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 24.5" W

  • Fast #
  • Part #GAHVE60DP0300
  • Item #11685435
  • Manufacturer Part #AHVE60DP0300
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
60000 Btu/H
Horsepower:
1 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
EEV
Tonnage:
5 Ton
Volts:
120V
Width:
24-1/2