This product requires certification to purchase.

5 Ton - Multi-Position - Variable Speed Air Handler - No Electric Heat - R-32 - 24.5" W

Goodman®

5 Ton - Multi-Position - Variable Speed Air Handler - No Electric Heat - R-32 - 24.5" W

  • Fast #
  • Part #GAMVT60DP1300
  • Item #11681588
  • Manufacturer Part #AMVT60DP1300
5 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - Multi-Position - Variable Speed Air Handler - No Electric Heat - R-32 - 24.5" W

  • Fast #
  • Part #GAMVT60DP1300
  • Item #11681588
  • Manufacturer Part #AMVT60DP1300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
60000 Btu/H
Horsepower:
1 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
TXV
Tonnage:
5 Ton
Volts:
208/240V
Width:
24-5/8