5 Ton - Up to 15.9 SEER2 - High-Efficiency Air Conditioner - R-32 - 208/230V
5 Ton - Up to 15.9 SEER2 - High-Efficiency Air Conditioner - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy efficient compressor
- Fully charged for 15 ft of tubing length
- Copper tube or enhanced aluminum fin coil 5 mm Dia
- Factory installed filter drier
- Sweat connection service valves with easy access to gauge ports
- Removable grille style top design compliant with UL 60335-2-40
- Venturi for increased velocity of airflow
- Attractive architectural gray powder paint finish with 500 hr salt spray approval
- Wire fan discharge grille
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 167 oz
- Height:
- 41-5/8 in
- Horsepower:
- 0.33 hp
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 178
- Max CFM:
- 2250 cfm
- Maximum Overcurrent Protection (MOP):
- 60
- Minimum Circuit Ampacity (MCA):
- 36.4
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-32
- SEER2:
- 16.5
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- UL 60335-2-40
- Volts:
- 208/230V
- Weight:
- 287 lb
- Width:
- 35-1/2 in