This product requires certification to purchase.

5 Ton - Up to 17.9 SEER2 - Variable Speed - Side Discharge Communicating Heat Pump - R-32 - 208-230/1

Goodman®

5 Ton - Up to 17.9 SEER2 - Variable Speed - Side Discharge Communicating Heat Pump - R-32 - 208-230/1

  • Fast #
  • Part #GGZV7SA6010
  • Item #11787993
  • Manufacturer Part #GZV7SA6010
4 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - Up to 17.9 SEER2 - Variable Speed - Side Discharge Communicating Heat Pump - R-32 - 208-230/1

  • Fast #
  • Part #GGZV7SA6010
  • Item #11787993
  • Manufacturer Part #GZV7SA6010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable-speed swing compressors
  • Strong heating capacity
  • Quiet digitally commutated fan motor
  • Compatible with Goodman GTST connected thermostat and other Goodman communicating equipment
  • Proprietary control algorithmic logic
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
5 Ton
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-32
SEER2
17.9
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU Cooling Rating
60000 Btu/h
Compressor Stages
Variable Speed
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA