This product requires certification to purchase.

5 Ton - Up to 19.0 SEER2 - Variable Speed Inverter Driven - Side Discharge Communicating Air Conditioner - R-32 - 208-230/1

Goodman®

5 Ton - Up to 19.0 SEER2 - Variable Speed Inverter Driven - Side Discharge Communicating Air Conditioner - R-32 - 208-230/1

  • Fast #
  • Part #GGXV9SA6010
  • Item #11828685
  • Manufacturer Part #GXV9SA6010
3.4 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - Up to 19.0 SEER2 - Variable Speed Inverter Driven - Side Discharge Communicating Air Conditioner - R-32 - 208-230/1

  • Fast #
  • Part #GGXV9SA6010
  • Item #11828685
  • Manufacturer Part #GXV9SA6010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
Not for Sale in CA
Compressor Stages:
Variable Speed
Factory Std. Refrigerant Charge:
162.00 oz
Phase:
Single Phase
Refrigerant:
R-32
SEER2:
19.0
Tonnage:
5 Ton
Volts:
208/230V