This product requires certification to purchase.

5 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 21" W

Goodman®

5 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 21" W

  • Fast #
  • Part #GCAPEA6030C3
  • Item #11655756
  • Manufacturer Part #CAPEA6030C3
3.1 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 21" W

  • Fast #
  • Part #GCAPEA6030C3
  • Item #11655756
  • Manufacturer Part #CAPEA6030C3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Cased
Coil Type:
A
Configuration:
Upflow, Downflow
Height:
32-3/4 in
Indoor Outdoor:
Indoor
Refrigerant:
R-32
Refrigeration Control Type:
EEV
Tonnage:
5 Ton
Width:
21 in