This product requires certification to purchase.

52 in. Plastic Condensate Drain Pan

Goodman®

52 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #G3770028
  • Item #3613117
  • Manufacturer Part #3770028
4.9 out of 5 Customer Rating
Brand image
Goodman®

52 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #G3770028
  • Item #3613117
  • Manufacturer Part #3770028
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Condensate Drain Pan
  • Requires Certification

Specifications

Brand Model Compatibility:
AWUF301016BA
Depth:
7 in
Height:
42 in
Length:
52 in
Material:
Plastic
Size:
52 in