5T MULTI POS SD VS A/H D CAB EEV
5T MULTI POS SD VS A/H D CAB EEV
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Electronic Expansion Valve (EEV) for cooling and heat pump applications. 7mm evaporator coil tube size.
- Variable-speed ECM blower motor. Compatible with Amana smart thermostat.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Horizontal or vertical configuration capabilities. 21" depth for easier attic access. DecaBDE-free thermoplastic drain pan with secondary drain connections.
- Coil mounting track for quick repositioning. Rigid SmartFrame™ cabinet
- Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193. Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193. 3 kW – 25 kW electric heater kits.
- All-aluminum evaporator coil. Fault recall of six most recent faults. Improved humidity and comfort control. AHRI certified. ETL listed.
- Provides constant CFM over a wide range of static pressure conditions independent of duct system. CFM indicator. Thermostat provides adjustable low CFM for efficient fan-only operation.
- Galvanized, leather grain-embossed finish. Glue-less cabinet insulation retention. Tool-less filter access
- Screw-less sides and back helps to reduce condensation when installed in humid locations. Foil-faced insulation covers the internal casing to reduce cabinet condensation.
Specifications
- AMP:
- 6.5
- BTU Cooling Rating:
- 60000 Btu/h
- Configuration:
- Upflow, Downflow, Horizontal
- Depth:
- 21 in
- Height:
- 58 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Tonnage:
- 5 Ton
- Type:
- GAHVE60DP1400
- Volts:
- 208/230V
- Weight:
- 164 lb
- Width:
- 24-1/2 in