This product requires certification to purchase.

6 in. Plastic Condensate Drain Pan

Goodman®

6 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #G10195517Q
  • Item #2303761
  • Manufacturer Part #10195517Q
4.9 out of 5 Customer Rating
Brand image
Goodman®

6 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #G10195517Q
  • Item #2303761
  • Manufacturer Part #10195517Q
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 879
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Guaranteed to fit and function properly
  • Genuine factory OEM repair part
  • Ships in original factory packaging
  • Not an after market or generic part
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
AMH950453BXAA, AMH950453BXAB, AMH950453BXAC, AMH950703BXAA, AMH950703BXAB, AMH950703BXAC, AMH950703BXAD, AMH950704CXAA, AMH950704CXAB, AMH950704CXAC, AMH950904CXAA, AMH950904CXAB, AMH950904CXAC, AMH950904CXAD, AMH950905CXAA, AMH950905DXAA, AMH950905DXAB, AMH950905DXAC
Depth:
3-2/5
Drain Opening:
4
End Connection 1:
MPT
End Connections:
MPT
Height:
4-1/10
Length:
6
Material:
Plastic
Size:
6 in