This product requires certification to purchase.

7.5 - 12 Tons. Flat Roof Curb

Goodman®

7.5 - 12 Tons. Flat Roof Curb

  • Fast #
  • Part #G14CURB90150
  • Item #7260670
  • Manufacturer Part #14CURB90150
4.5 out of 5 Customer Rating
Brand image
Goodman®

7.5 - 12 Tons. Flat Roof Curb

  • Fast #
  • Part #G14CURB90150
  • Item #7260670
  • Manufacturer Part #14CURB90150
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
16 ga
Height:
14 in
Length:
92-1/4 in
Material:
Wood
Tonnage:
7.5 - 12 Tons
Width:
53-1/4 in