7.5 mfd 440V Oval Run Capacitor
7.5 mfd 440V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 7.5 mfd
- OEM Part:
- Yes
- Shape:
- Oval
- UL Listed:
- No
- Volts:
- 440V