7.5 Ton - Commercial Packaged Gas/Electric System - R-32 - 208/230/3
7.5 Ton - Commercial Packaged Gas/Electric System - R-32 - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Factory Std. Refrigerant Charge:
- 122.4
- Refrigerant:
- R-32
- Type:
- GDHG0903LL00049C