This product requires certification to purchase.

80% AFUE - Downflow/Horizontal - Two-Stage - 9-Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

Goodman®

80% AFUE - Downflow/Horizontal - Two-Stage - 9-Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGD9T800603BX
  • Item #11399247
  • Manufacturer Part #GD9T800603BX
3.1 out of 5 Customer Rating
Brand image
Goodman®

80% AFUE - Downflow/Horizontal - Two-Stage - 9-Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGD9T800603BX
  • Item #11399247
  • Manufacturer Part #GD9T800603BX
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80
AMP:
7.7
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Multispeed
CFM:
1200
Configuration:
Downflow, Horizontal
Depth:
28
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33-3/8
Horsepower:
1/2 hp
Phase:
Single Phase
Refrigerant:
R-32
Vent Type:
Chimney Vent
Volts:
115V
Weight:
107
Width:
17-1/2