This product requires certification to purchase.

80% AFUE - Downflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - Low NOx - 60K BTU - R-32 - 17.5" W

Goodman®

80% AFUE - Downflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - Low NOx - 60K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGDVT800603BX
  • Item #11696213
  • Manufacturer Part #GDVT800603BX
5 out of 5 Customer Rating
Brand image
Goodman®

80% AFUE - Downflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - Low NOx - 60K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGDVT800603BX
  • Item #11696213
  • Manufacturer Part #GDVT800603BX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
BTU:
60000
Blower Type:
ECM
CEC Compliant:
Not for Sale in CA
Configuration:
Downflow, Horizontal
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
35-1/2 in
Horsepower:
1/2 hp
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-32
Volts:
115V
Width:
17-1/2 in