This product requires certification to purchase.

80% AFUE - Single-Stage - Multi-Speed ECM - Gas Furnace - 100K BTU - R-32 - 21" W

Goodman®

80% AFUE - Single-Stage - Multi-Speed ECM - Gas Furnace - 100K BTU - R-32 - 21" W

  • Fast #
  • Part #GGD9S801005CN
  • Item #11399237
  • Manufacturer Part #GD9S801005CN
5 out of 5 Customer Rating
Brand image
Goodman®

80% AFUE - Single-Stage - Multi-Speed ECM - Gas Furnace - 100K BTU - R-32 - 21" W

  • Fast #
  • Part #GGD9S801005CN
  • Item #11399237
  • Manufacturer Part #GD9S801005CN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80
AMP:
14.3
BTU:
100000
BTU Heat Rating:
100000 Btu/h
Blower Type:
Multispeed
CFM:
2000
Configuration:
Downflow, Horizontal
Depth:
28
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33-3/8
Horsepower:
1 hp
Phase:
Single Phase
Refrigerant:
R-32
Vent Type:
Chimney Vent
Volts:
115V
Weight:
115
Width:
21