80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 120K BTU - R-32 - 24.5" W
80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 120K BTU - R-32 - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 14.3
- BTU:
- 120000
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 2000 ft3/min
- Configuration:
- Upflow, Horizontal
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1 hp
- Phase:
- Single Phase
- Refrigerant:
- R-32
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Weight:
- 132 lb
- Width:
- 24-1/2 in