This product requires certification to purchase.

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGR9S800804BN
  • Item #11399282
  • Manufacturer Part #GR9S800804BN
5 out of 5 Customer Rating
Brand image
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGR9S800804BN
  • Item #11399282
  • Manufacturer Part #GR9S800804BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
1600 ft3/min
Depth
28 in
Height
33-3/8 in
Weight
120 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80 %
Blower Type
Multispeed
Configuration
Upflow, Horizontal
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Refrigerant
R-32
Vent Type
Chimney Vent
Electrical & Operational Information
AMP
11.3
BTU
80000
BTU Heat Rating
80000 Btu/h
Fuel Type
Natural Gas
Horsepower
3/4 hp
Phase
Single Phase
Volts
115V
Warranty & Product Information
Energy Star Compliant
No