This product requires certification to purchase.

80% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 120K BTU - R-32 - 24.5" W - (2000 CFM)

Goodman®

80% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 120K BTU - R-32 - 24.5" W - (2000 CFM)

  • Fast #
  • Part #GGR9T801205DN
  • Item #11399309
  • Manufacturer Part #GR9T801205DN
5 out of 5 Customer Rating
Brand image
Goodman®

80% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 120K BTU - R-32 - 24.5" W - (2000 CFM)

  • Fast #
  • Part #GGR9T801205DN
  • Item #11399309
  • Manufacturer Part #GR9T801205DN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
14.3
BTU:
120000
BTU Heat Rating:
120000 Btu/h
Blower Type:
Multispeed
CFM:
2000 ft3/min
Configuration:
Upflow, Horizontal
Depth:
28 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
33-3/8 in
Horsepower:
1 hp
Phase:
Single Phase
Refrigerant:
R-32
Vent Type:
Chimney Vent
Volts:
115V
Weight:
124 lb
Width:
24-1/2 in