This product requires certification to purchase.

80% AFUE - Upflowflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

Goodman®

80% AFUE - Upflowflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGRVT800603BN
  • Item #11696227
  • Manufacturer Part #GGRVT800603BN
4.9 out of 5 Customer Rating
Brand image
Goodman®

80% AFUE - Upflowflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGRVT800603BN
  • Item #11696227
  • Manufacturer Part #GGRVT800603BN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80 %
BTU:
60000
Blower Type:
ECM
CEC Compliant:
Not for Sale in CA
Configuration:
Upflow, Horizontal
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
35-1/2 in
Horsepower:
1/2 hp
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-32
Volts:
115V
Width:
17-1/2 in