80% AFUE - Upflowflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W
80% AFUE - Upflowflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- BTU:
- 60000
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Upflow, Horizontal
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 35-1/2
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-32
- Volts:
- 115V
- Width:
- 17-1/2