This product requires certification to purchase.

80V Hot Surface Ignitor

This product has been replaced by

Ignitor
Goodman® Ignitor
Manufacturer Part #11111701S
Goodman®

80V Hot Surface Ignitor

  • Fast #
  • Part #G11111701
  • Item #3529981
  • Manufacturer Part #11111701
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Ignitor
Goodman® Ignitor
Manufacturer Part #11111701S
Goodman®

80V Hot Surface Ignitor

  • Fast #
  • Part #G11111701
  • Item #3529981
  • Manufacturer Part #11111701
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

Height:
2-3/10 in
Ignitor Type:
Hot Surface
Length:
12-1/2 in
Volts:
80V
Width:
5-1/5 in