81% AFUE - 2 Ton - 13.4 SEER2 Packaged Gas/Electric - 40k BTU/H - R-32 - 208/230V
81% AFUE - 2 Ton - 13.4 SEER2 Packaged Gas/Electric - 40k BTU/H - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81.00 %
- BTU Cooling Rating:
- 22800 Btu/H
- BTU Heat Rating:
- 40000 Btu/H
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Refrigerant:
- R-32
- SEER2:
- 13.4
- Tonnage:
- 2 Ton
- Volts:
- 208/230V