81% AFUE - 2.5 Ton - 15.2 SEER2 Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V
81% AFUE - 2.5 Ton - 15.2 SEER2 Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81 %
- BTU Cooling Rating:
- 29400 Btu/H
- BTU Heat Rating:
- 80000 Btu/H
- CEC Compliant:
- For Sale in CA
- Compressor Type:
- Scroll
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Refrigerant:
- R-32
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V