81% AFUE - 4 Ton - 13.4 SEER2 - Ultra-Low NOx Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V
81% AFUE - 4 Ton - 13.4 SEER2 - Ultra-Low NOx Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- BTU Cooling Rating:
- 46000 Btu/H
- BTU Heat Rating:
- 80000 Btu/H
- CEC Compliant:
- For Sale in CA
- Heat Exchanger Type:
- Stainless Steel
- Phase:
- Single Phase
- Refrigerant:
- R-32
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 4 Ton
- Volts:
- 208/230V