This product requires certification to purchase.

81% AFUE - 5 Ton - 13.4 SEER2 - Ultra-Low NOx Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V

Goodman®

81% AFUE - 5 Ton - 13.4 SEER2 - Ultra-Low NOx Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V

  • Fast #
  • Part #GGPUM36008031
  • Item #11710272
  • Manufacturer Part #GPUM36008031
3.6 out of 5 Customer Rating
Brand image
Goodman®

81% AFUE - 5 Ton - 13.4 SEER2 - Ultra-Low NOx Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V

  • Fast #
  • Part #GGPUM36008031
  • Item #11710272
  • Manufacturer Part #GPUM36008031
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AFUE:
81
BTU Cooling Rating:
56000 Btu/H
BTU Heat Rating:
80000 Btu/H
CEC Compliant:
For Sale in CA
Heat Exchanger Type:
Stainless Steel
Phase:
Single Phase
Refrigerant:
R-32
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
5 Ton
Volts:
208/230V