This product requires certification to purchase.

81% AFUE - 5 Ton - 13.4 SEER2 Packaged Gas/Electric - 100k BTU/H - R-32 - 208/230V

Goodman®

81% AFUE - 5 Ton - 13.4 SEER2 Packaged Gas/Electric - 100k BTU/H - R-32 - 208/230V

  • Fast #
  • Part #GGPGM36010031
  • Item #11710247
  • Manufacturer Part #GPGM36010031
5 out of 5 Customer Rating
Brand image
Goodman®

81% AFUE - 5 Ton - 13.4 SEER2 Packaged Gas/Electric - 100k BTU/H - R-32 - 208/230V

  • Fast #
  • Part #GGPGM36010031
  • Item #11710247
  • Manufacturer Part #GPGM36010031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81.00 %
BTU Cooling Rating:
56000 Btu/H
BTU Heat Rating:
100000 Btu/H
CEC Compliant:
For Sale in CA
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Refrigerant:
R-32
SEER2:
13.4
Tonnage:
5 Ton
Volts:
208/230V