92% - Multi-Speed ECM - 40K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
92% - Multi-Speed ECM - 40K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High reliability and quality Faster condensate water drainage and no unit water leakage Durable and long igniter life Provisions for electronic air cleaner and humidifier Energy Efficient and quiet circulation Lower NOx emission Self-diagnostic control board with constant memory Simple installation and setup Quiet and simple operation
- Heavy-duty aluminized-steel tubular heat exchanger Stainless-steel sloped secondary heat exchanger "Silicon Nitride igniter" Color-coded low-voltage terminals Multi-speed ECM blower motor with continuous fan speedball models comply with California 40 ng/J Fault code LED Output Single-Stage gas Valve Single-speed inducer draft blower
- Multi-speed ECM blower motor with continuous fan speed All models comply with California 40 ng/J Fault code LED Output Single-Stage gas Valve Single-speed inducer draft blower
- Heavy-duty aluminized-steel tubular heat exchanger
- Convenient left or right connection for gas and electrical service
- Single-stage gas valve
- Durable silicon nitride igniter
- Quiet single-speed induced draft blower
- All models comply with California 40 ng/J Low NOx emissions standard
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 92.00 %
- AMP:
- 15
- BTU:
- 40000
- BTU Heat Rating:
- 36800 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 2
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 663051628441
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 106 lb
- Width:
- 14 in