This product requires certification to purchase.

96% AFUE - Downflow/Horizontal - Multi-Speed ECM Gas Furnace - 40K BTU - R-32 - 17.5" W

Goodman®

96% AFUE - Downflow/Horizontal - Multi-Speed ECM Gas Furnace - 40K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGD9S960403BN
  • Item #10933965
  • Manufacturer Part #GD9S960403BN
3.1 out of 5 Customer Rating
Brand image
Goodman®

96% AFUE - Downflow/Horizontal - Multi-Speed ECM Gas Furnace - 40K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGD9S960403BN
  • Item #10933965
  • Manufacturer Part #GD9S960403BN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
96
AMP:
10.1
BTU:
40000
BTU Heat Rating:
40000 Btu/h
Blower Type:
Multispeed
CFM:
1200
Configuration:
Downflow, Horizontal
Depth:
28.75
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
34-1/2
Horsepower:
0.5 hp
Phase:
Single Phase
Refrigerant:
R-32
Vent Type:
Direct Vent
Volts:
115V
Weight:
113
Width:
17-1/2