96% AFUE - Downflow/Horizontal - Two-Stage - Multi-Speed ECM Gas Furnace - 40K BTU - R-32 - 17.5" W
96% AFUE - Downflow/Horizontal - Two-Stage - Multi-Speed ECM Gas Furnace - 40K BTU - R-32 - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy efficient, multi-speed ECM blower motor
- Heavy duty, aluminized steel tubular heat exchanger
- Stainless steel secondary heat exchanger
- Two stage gas valve provides quiet, economical heating
- Quiet two speed induced draft blower
- Self-diagnostic control board with constant memory fault code history output to a LED
- Color coded low voltage terminals with provisions for electronic air cleaner and humidifier
- Low continuous fan speed options offer quiet air circulation
- All models comply with California 40 ng/J low NOX emissions standard
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.00 %
- AMP:
- 7.8
- BTU:
- 40000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 1200 ft3/min
- Configuration:
- Downflow, Horizontal
- Depth:
- 28.75 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 34-1/2 in
- Horsepower:
- 0.5 hp
- Phase:
- Single Phase
- Refrigerant:
- R-32
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 112 lb
- Width:
- 17-1/2 in