This product requires certification to purchase.

96% AFUE - Downflow/Horizontal - Two-Stage - Multi-Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

Goodman®

96% AFUE - Downflow/Horizontal - Two-Stage - Multi-Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGD9T960603BN
  • Item #10933970
  • Manufacturer Part #GD9T960603BN
5 out of 5 Customer Rating
Brand image
Goodman®

96% AFUE - Downflow/Horizontal - Two-Stage - Multi-Speed ECM Gas Furnace - 60K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGD9T960603BN
  • Item #10933970
  • Manufacturer Part #GD9T960603BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy efficient, multi-speed ECM blower motor
  • Heavy duty, aluminized steel tubular heat exchanger
  • Stainless steel secondary heat exchanger
  • Two stage gas valve provides quiet, economical heating
  • Quiet two speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • Color coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • Low continuous fan speed options offer quiet air circulation
  • All models comply with California 40 ng/J low NOX emissions standard
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
7.8
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Multispeed
CFM:
1200 ft3/min
Configuration:
Downflow, Horizontal
Depth:
28.75 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
34-1/2 in
Horsepower:
0.5 hp
Phase:
Single Phase
Refrigerant:
R-32
Vent Type:
Direct Vent
Volts:
115V
Weight:
115 lb
Width:
17-1/2 in