This product requires certification to purchase.

96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 120K BTU - 24.5" W

Goodman®

96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 120K BTU - 24.5" W

  • Fast #
  • Part #GGR9S961205DN
  • Item #10933987
  • Manufacturer Part #GR9S961205DN
4.5 out of 5 Customer Rating
Brand image
Goodman®

96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 120K BTU - 24.5" W

  • Fast #
  • Part #GGR9S961205DN
  • Item #10933987
  • Manufacturer Part #GR9S961205DN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
16.7
BTU:
120000
BTU Heat Rating:
120000 Btu/h
Blower Type:
Multispeed
CFM:
2000 ft3/min
Configuration:
Horizontal, Upflow
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
9
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34-1/2 in
Horsepower:
1 hp
Maximum Overcurrent Protection (MOP):
25
Minimum Circuit Ampacity (MCA):
16.7
Number of Burners:
6
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-32
Temperature Range:
35 to 65 Deg F
Vent Type:
Direct Vent
Volts:
115V
Weight:
156 lb
Width:
24-1/2 in