96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 40K BTU - R-32 - 14" W
96% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 40K BTU - R-32 - 14" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96 %
- AMP:
- 9.7
- BTU:
- 40000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 1200 ft3/min
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34-1/2 in
- Horsepower:
- 0.5 hp
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 9.7
- Number of Burners:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-32
- Temperature Range:
- 25 to 55 Deg F
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 108 lb
- Width:
- 14 in