96% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 40K BTU - R-32 - 14" W
96% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 40K BTU - R-32 - 14" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy efficient, multi-speed ECM blower motor
- Heavy duty, aluminized steel tubular heat exchanger
- Stainless steel secondary heat exchanger
- Two stage gas valve provides quiet, economical heating
- Quiet two speed induced draft blower
- Self-diagnostic control board with constant memory fault code history output to a LED
- Color coded low voltage terminals with provisions for electronic air cleaner and humidifier
- Low continuous fan speed options offer quiet air circulation
- All models comply with California 40 ng/J low NOX emissions standard
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 7.8
- BTU:
- 40000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 1200
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34-1/2
- Horsepower:
- 0.5 hp
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 7.8
- Number of Burners:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-32
- Temperature Range:
- 20 to 50 Deg F
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 106
- Width:
- 14