This product requires certification to purchase.

97% AFUE - Upflow/Horizontal - Modulating - Variable Speed ECM Gas Furnace - 100K BTU - Low NOx - R-32 - 21" W

Goodman®

97% AFUE - Upflow/Horizontal - Modulating - Variable Speed ECM Gas Furnace - 100K BTU - Low NOx - R-32 - 21" W

  • Fast #
  • Part #GGRVM971005CN
  • Item #11696225
  • Manufacturer Part #GRVM971005CN
5 out of 5 Customer Rating
Brand image
Goodman®

97% AFUE - Upflow/Horizontal - Modulating - Variable Speed ECM Gas Furnace - 100K BTU - Low NOx - R-32 - 21" W

  • Fast #
  • Part #GGRVM971005CN
  • Item #11696225
  • Manufacturer Part #GRVM971005CN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
97
BTU:
100000
Blower Type:
ECM
CEC Compliant:
Not for Sale in CA
Configuration:
Upflow, Horizontal
Fuel Type:
Natural Gas
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Aluminized Steel
Height:
38-1/2
Horsepower:
1 hp
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-32
Volts:
115V
Width:
21