97% AFUE - Upflow/Horizontal - Modulating - Variable Speed ECM Gas Furnace - 80K BTU - Low NOx - R-32 - 21" W
97% AFUE - Upflow/Horizontal - Modulating - Variable Speed ECM Gas Furnace - 80K BTU - Low NOx - R-32 - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 98
- BTU:
- 80000
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Upflow, Horizontal
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Variable (Modulating)
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 38-1/2
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-32
- Volts:
- 115V
- Width:
- 21