This product requires certification to purchase.

1.5 Ton - Horizontal - Multispeed - Air Handler

Goodman®

ACNF Series 1.5 Ton - Horizontal - Multispeed - Air Handler

  • Fast #
  • Part #GACNF180516
  • Item #3603119
  • Manufacturer Part #ACNF180516
5 out of 5 Customer Rating
Brand image
Goodman®

ACNF Series 1.5 Ton - Horizontal - Multispeed - Air Handler

  • Fast #
  • Part #GACNF180516
  • Item #3603119
  • Manufacturer Part #ACNF180516
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Check flow rater for heat pump and cooling-only applications
  • All-Aluminum tube/aluminum fin coil
  • Direct-drive, resilient-mount, multi-speed motor
  • Sequence-controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 and 10 kW
  • High-efficiency evaporator coil
  • Quiet operation
  • Models with EEM motors: ACNF25 & ACNF31
  • Available with and without heat
  • AHRI Certified
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
23.5
BTU:
18000
BTU Cooling Rating:
18,000 Btu/h
Blower Type:
Multispeed
CFM:
595
Coil Type:
Aluminum Fin
Collection:
ACNF Series
Configuration:
Horizontal
Depth:
21
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
10
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
18
Max CFM:
660
Maximum Airflow:
660
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
SEER:
13.0
Suction Line (OD):
3/4
Tonnage:
1.5 Ton
UPC:
663051453319
Volts:
208/230V
Watts:
4.8
Weight:
55
Width:
37-1/25