1.5 Tons 1/8 hp Air Handler
ACNF Series 1.5 Tons 1/8 hp Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Check flow rater for heat pump and cooling-only applications
- All-Aluminum tube/aluminum fin coil
- Direct-drive, resilient-mount, multi-speed motor
- Sequence-controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 and 10 kW
- High-efficiency evaporator coil
- Quiet operation
- Models with EEM motors: ACNF25 & ACNF31
- Available with and without heat
- AHRI Certified
Specifications
- A2L Compatible:
- No
- AMP:
- 29.2
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 595 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- ACNF Series
- Configuration:
- Downflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 660 cfm
- Maximum Airflow:
- 660
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 15.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Tonnage:
- 1.5 Ton
- UPC:
- 663051453326
- Volts:
- 208/230V
- Watts:
- 6 kW
- Weight:
- 59 lb
- Width:
- 37-1/25 in