1.5 Ton - Multispeed - Air Handler
ACSF Series 1.5 Ton - Multispeed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum tube/aluminum fin coil
- Direct-drive, resilient-mount, multi-speed motor
- Available without heat or with sequence controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 or 10 kW
- High-efficiency evaporator coil
- Quiet operation
- Primary/secondary drain connection in a high temperature plastic drain pan
- Suitable for free-return installation
- Factory installed pull-type disconnect
- Easy service access
Specifications
- A2L Compatible:
- No
- AMP:
- 2, 28.5, 30
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 15600 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 842 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- ACSF Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 11-1/4 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum, Steel
- Max CFM:
- 842 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Flowrater
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 43-1/4 in