2 Ton Downflow, Horizontal and Upflow ECM Variable Speed Air Handler
This product has been replaced by
Manufacturer Part #AHVE24BP1400BA
AHVE 2 Ton Downflow, Horizontal and Upflow ECM Variable Speed Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic expansion valve (EEV) for cooling and heat pump applications. 7 mm evaporator coil tube size
- Variable-speed ECM blower motor. Compatible with Amana smart thermostat
- Provides constant CFM over a wide range of static pressure conditions independent of duct system. CFM indicator. Thermostat provides adjustable low CFM for efficient fan-only operation
- All-aluminum evaporator coil. Fault recall of six most recent faults. Improved humidity and comfort control. AHRI certified. ETL listed
- Coil mounting track for quick repositioning. Rigid SmartFrame™ cabinet
- Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193. Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193. 3 kW – 25 kW electric heater kits
- Horizontal or vertical configuration capabilities. 21" depth for easier attic access. DecaBDE-free thermoplastic drain pan with secondary drain connections
- Screw-less sides and back helps to reduce condensation when installed in humid locations. Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Galvanized, leather grain-embossed finish. Glue-less cabinet insulation retention. Tool-less filter access
Specifications
- A2L Compatible:
- No
- AMP:
- 4.9
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- ECM Variable Speed
- CFM:
- 800 ft3/min
- Coil Type:
- Evaporator
- Collection:
- AHVE
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21 in
- Height:
- 45 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 116.5 lb
- Width:
- 17-1/2 in