This product requires certification to purchase.

2 Ton - Horizontal Discharge - VS ECM Communicating Air Handler - R-410A EEV - No Heat - 17.5" W

Goodman®

AHVE 2 Ton - Horizontal Discharge - VS ECM Communicating Air Handler - R-410A EEV - No Heat - 17.5" W

  • Fast #
  • Part #GAHVE24BP1400BA
  • Item #10333452
  • Manufacturer Part #AHVE24BP1400BA
3.6 out of 5 Customer Rating
Brand image
Goodman®

AHVE 2 Ton - Horizontal Discharge - VS ECM Communicating Air Handler - R-410A EEV - No Heat - 17.5" W

  • Fast #
  • Part #GAHVE24BP1400BA
  • Item #10333452
  • Manufacturer Part #AHVE24BP1400BA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with Goodman side discharge inverter
  • Electronic expansion valve (EEV) for cooling and heat pump applications
  • Variable speed ECM blower motor
  • Suitable for operation with inverter driven products
  • Integrated communicating ComfortBridge™ technology
  • 7 mm evaporator coil tube size
  • Compatible with Goodman brand smart thermostat
  • Provides constant cfm over a wide range of static pressure conditions independent of duct system
  • Cfm indicator
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 4.9, 3.9
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Blower Type:
Variable Speed
CFM:
800 ft3/min
Coil Type:
Evaporator
Collection:
AHVE
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Height:
45 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum
Max CFM:
800 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
EEV
Refrigeration Control Type:
EEV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Width:
17-1/2 in