This product requires certification to purchase.

3 Ton Downflow, Horizontal and Upflow ECM Variable Speed Air Handler

This product has been replaced by

3T MULTI POS SD VS A/H C CAB EEV
Goodman® 3 Ton - Multi-Position - Variable-Speed - ECM - Air Handler - 208/230V - R-410A - 21" W
Manufacturer Part #AHVE36CP1400BA
Goodman®

AHVE 3 Ton Downflow, Horizontal and Upflow ECM Variable Speed Air Handler

  • Fast #
  • Part #GAHVE36CP1400
  • Item #10245794
  • Manufacturer Part #AHVE36CP1400
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3T MULTI POS SD VS A/H C CAB EEV
Goodman® 3 Ton - Multi-Position - Variable-Speed - ECM - Air Handler - 208/230V - R-410A - 21" W
Manufacturer Part #AHVE36CP1400BA
Goodman®

AHVE 3 Ton Downflow, Horizontal and Upflow ECM Variable Speed Air Handler

  • Fast #
  • Part #GAHVE36CP1400
  • Item #10245794
  • Manufacturer Part #AHVE36CP1400
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Electronic expansion valve (EEV) for cooling and heat pump applications. 7 mm evaporator coil tube size
  • Variable-speed ECM blower motor. Compatible with Amana smart thermostat
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system. CFM indicator. Thermostat provides adjustable low CFM for efficient fan-only operation
  • All-aluminum evaporator coil. Fault recall of six most recent faults. Improved humidity and comfort control. AHRI certified. ETL listed
  • Coil mounting track for quick repositioning. Rigid SmartFrame™ cabinet
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193. Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193. 3 kW – 25 kW electric heater kits
  • Horizontal or vertical configuration capabilities. 21" depth for easier attic access. DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations. Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish. Glue-less cabinet insulation retention. Tool-less filter access
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
6.5
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
ECM Variable Speed
CFM:
1260 ft3/min
Coil Type:
Evaporator
Collection:
AHVE
Communicating:
Communicating
Configuration:
Downflow, Horizontal, Upflow
Depth:
21 in
Height:
53-7/16 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
144 lb
Width:
21 in