Air Handler Control Board
Air Handler Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- Control Board Type:
- Air Handler
- Stages:
- Two
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 6-2/5 in