This product requires certification to purchase.

Aluminum Evaporator Coil

Goodman®

Aluminum Evaporator Coil

  • Fast #
  • Part #G0270A00854S
  • Item #9562356
  • Manufacturer Part #0270A00854S
3.3 out of 5 Customer Rating
Brand image
Goodman®

Aluminum Evaporator Coil

  • Fast #
  • Part #G0270A00854S
  • Item #9562356
  • Manufacturer Part #0270A00854S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Evaporator
Height:
33 in
Length:
25-3/4 in
Material:
Aluminum, Copper
Refrigeration Control Type:
TXV
UL Listed:
No
Weight:
37.6 lb
Width:
23-1/2 in