This product requires certification to purchase.

20 x 25 x 4-1/2 in. MERV 11 Air Filter

Goodman®

AM11-45 Series 20 x 25 x 4-1/2 in. MERV 11 Air Filter

  • Fast #
  • Part #GAMP11202545
  • Item #10929165
  • Manufacturer Part #AMP11-2025-45
3.8 out of 5 Customer Rating
Brand image
Goodman®

AM11-45 Series 20 x 25 x 4-1/2 in. MERV 11 Air Filter

  • Fast #
  • Part #GAMP11202545
  • Item #10929165
  • Manufacturer Part #AMP11-2025-45
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Official OEM Filter for Goodman-Amana HVAC equipment.
  • Requires Certification

Specifications

Collection:
AM11-45 Series
Depth:
4-1/2
Filter Type:
Media
Height:
25
MERV Rating:
11
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Replacement Media Filter
Size:
20 in x 25 in
Type:
GAMP11202545
Width:
20