This product requires certification to purchase.

17 x 26-7/10 in. 1400 cfm Media Air Cleaner

Goodman®

AMB11-45 Series 17 x 26-7/10 in. 1400 cfm Media Air Cleaner

  • Fast #
  • Part #GAMB11162545
  • Item #8255557
  • Manufacturer Part #AMB11-1625-45
4.4 out of 5 Customer Rating
Brand image
Goodman®

AMB11-45 Series 17 x 26-7/10 in. 1400 cfm Media Air Cleaner

  • Fast #
  • Part #GAMB11162545
  • Item #8255557
  • Manufacturer Part #AMB11-1625-45
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes MERV 11 media filter, rated at 492 feet/minute, removes airborne particles down to 0.3 micron
  • Filter design features a structured density gradient for sustained efficiency over the life of the filter
  • Filter material is constructed of cellulose-free, hydrophobic polyolefin fibers
  • Extra deep, 4 1/2 inch pleated filter
  • Filter has a tight cabinet fit ensuring minimal air bypass
  • Quick and easy filter change
  • Dual gasketed door for proper air seal
  • Filter frame designed with dual pull tabs for easy removal
  • Heavy duty, 20 gauge, pre-painted, corrosion resistant cabinet and door
  • Reversible air flow - horizontal or vertical
  • Requires Certification

Specifications

Air Cleaner Size:
17 in x 26-7/10 in
CFM:
1400 ft3/min
Collection:
AMB11-45 Series
Depth:
6-3/20 in
Filter Type:
Pleated
Height:
17 in
Material:
Fiber
Width:
26-7/10 in