This product requires certification to purchase.

3 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 17.5" W

Goodman®

AMST 3 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 17.5" W

  • Fast #
  • Part #GAMST36BU1300
  • Item #10936947
  • Manufacturer Part #AMST36BU1300
3.4 out of 5 Customer Rating
Brand image
Goodman®

AMST 3 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 17.5" W

  • Fast #
  • Part #GAMST36BU1300
  • Item #10936947
  • Manufacturer Part #AMST36BU1300
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1830 ft3/min
Depth
21 in
Height
53-11/25 in
Tonnage
3 Ton
Weight
114 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Collection
AMST
Refrigerant
R-32
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
7.1
BTU Cooling Rating
36000 Btu/h
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
UPC
663051689176